Shop All Circuit Breakers
Appleton Electric
Circuit Breaker, AE Series 150A, 3 Pole, 240V AC
Mfr # AECB13215C
Zoro # G7171683
product price: $5,553.99
/ea
Free Shipping & Returns
$5,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AE
- Amps 150A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AECB13215C
- Zoro # G7171683
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 150/FD |
Width | 16 in |
Depth | 9.59 in |
Height | 25.13 in |
Min. Wire Size | 4 AWG |
Max. Wire Size | 350 MCM |
Conduit Size | 2 1/2 in |
Length (Straight Wireway) | 25.13 in |
Length | 25.13 in |
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 150 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 65kA at 240V AC, Standard Circuit Breaker Type, Frame Size 150/FD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 4 AWG, Max. Wire Size 350 MCM, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 25.13 in, Width 16 in, Depth 9.59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2002-100)
- HUBBELL 15A Twist-Lock Receptacle 2P 2W 125VAC L1-15R BK (HBL7535)
- SIEMENS Padlock Cover Attachement, 30mm (52AALS)
- UNIRISE USA Blank Wall Plate, Single Gang, Ivory (WP-BLANK-IVY)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 15A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-615-111-D)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 3 Pole, 240/415/440V AC, D Curve (M9F43303)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 1 Pole, 277/480V AC, D Curve (FAZ-D30/1-NA-SP)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250GFICP)
- CULTER HAMMER Circuit Breaker, 20A, 1 Pole (CHFP120DF)
- SQUARE D Molded Case Circuit Breaker, HDL Series 30A, 2 Pole, 600V AC (HDL26030)
- AIRBAGIT Airbagit AIR-CIRCUIT-07A Resettable 15 Amp Circuit Breaker For Closeor Other Uses (AIR-CIRCUIT-07A)
- Appleton Electric Circuit Breakers