Shop All Circuit Breakers
Appleton Electric
Circuit Breaker, AE Series 125A, 3 Pole, 600V AC
Mfr # AEFB43612C
Zoro # G2261205
product price: $10,809.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,809.99
Free 30-Day Returns
Key Features
- Series AE
- Amps 125A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AEFB43612C
- Zoro # G2261205
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 400/KD |
Width | 16.38 in |
Depth | 12.34 in |
Height | 35 in |
Conduit Size | 3 in |
Min. Wire Size | 4 AWG |
Max. Wire Size | 350 MCM |
Length (Straight Wireway) | 35.0 in |
Length | 35 in |
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 125 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Standard Circuit Breaker Type, Frame Size 400/KD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Ground Lug Terminal Connection, Min. Wire Size 4 AWG, Max. Wire Size 350 MCM, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 35 in, Width 16.38 in, Depth 12.34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Copper Post Connector, Conductor 1/, PK3 (CP-0-EC)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL355)
- EATON Thermal Unit, 4.40 to 4.79A (MSH5-5A)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 4A, 1 Pole, 240/415V AC, C Curve (M9F22104)
- SQUARE D Molded Case Circuit Breaker, HJL Series 30A, 3 Pole, 600V AC (HJL36030M71)
- GE Molded Case Circuit Breaker, TEYF Series 60A, 2 Pole, 277/480V AC (TEYF260)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRN120AF)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 208/120V AC, A Curve (QOB320GFI)
- EATON Circuit Breaker, BR Series 30/40A, 4 Pole, 120/240V AC (BQC230240)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C20/3 L Series 20A, 3 Pole, 480V AC, C Curve (33V897)
- Appleton Electric Circuit Breakers