Shop All Circuit Breakers
Appleton Electric
Circuit Breaker, AE Series 125A, 3 Pole, 600V AC
Mfr # AECB13612C
Zoro # G6668435
product price: $5,444.99
/ea
Free Shipping & Returns
$5,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AE
- Amps 125A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AECB13612C
- Zoro # G6668435
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 150/FD |
Width | 16 in |
Depth | 9.59 in |
Height | 25.13 in |
Max. Wire Size | 350 MCM |
Min. Wire Size | 4 AWG |
Conduit Size | 2 1/2 in |
Length (Straight Wireway) | 25.13 in |
Length | 25.13 in |
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 125 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Standard Circuit Breaker Type, Frame Size 150/FD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 4 AWG, Max. Wire Size 350 MCM, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 25.13 in, Width 16 in, Depth 9.59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- ASSOCIATED EQUIPMENT Electric Timer 120 Minute 120 Vac (611245)
- EZGENERATION Light Almond 3-Gang, 2-Toggle with 1-Duplex Combo Wall Plate, White (EZ778458)
- HELI-TUBE 3/8 In. OD X 50FT Green Polyethylene Spiral Wrap (HT 3/8 C GR-50)
- GE Molded Case Circuit Breaker, TEYF Series 60A, 2 Pole, 277/480V AC (TEYF260)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 2 Pole, 240/415/440V AC, B Curve (M9F21250)
- GE Miniature Circuit Breaker, THQB Series 45A, 2 Pole, 120/240V AC (THQB2145)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, C60 Series 4A, 2 Pole, 277/480V AC, C Curve (24445)
- GE ELECTRIC Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (6122030)
- SIEMENS Circuit Breaker, 5SY6 Series 10A, 1 Pole, 230/400V AC, C Curve (5SY61107)
- Appleton Electric Circuit Breakers