Shop All Circuit Breakers
Appleton Electric
Circuit Breaker, AE Series 125A, 3 Pole, 480V AC
Mfr # AECB13412C
Zoro # G6993192
product price: $5,726.99
/ea
Free Shipping & Returns
$5,726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AE
- Amps 125A
- Number of Poles 3
- AC Voltage Rating 480V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AECB13412C
- Zoro # G6993192
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 150/FD |
Width | 16 in |
Depth | 9.59 in |
Height | 25.13 in |
Min. Wire Size | 4 AWG |
Conduit Size | 2 1/2 in |
Max. Wire Size | 350 MCM |
Length (Straight Wireway) | 25.13 in |
Length | 25.13 in |
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 125 A Amps, AC Voltage Rating 480V AC, Max. AIR Rating 65kA at 240V AC, Standard Circuit Breaker Type, Frame Size 150/FD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 4 AWG, Max. Wire Size 350 MCM, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 25.13 in, Width 16 in, Depth 9.59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Bush Anti-Short #0 Bg35 (02-55035)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A10106CH)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, 277/480V AC, C Curve (FAZ-C2/1-NA-SP)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 3 Pole, 480V AC (EHD3040)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 300A, 3 Pole, 120/240V AC (7271)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, C Curve (M9F42215)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 1 Pole, 120/240V AC (UBIF40N)
- SQUARE D Molded Case Circuit Breaker, HDF Series 150A, 3 Pole, 600V AC (HDF36150)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 7A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-07)
- Appleton Electric Circuit Breakers