Shop All Circuit Breakers
Appleton Electric
Circuit Breaker, AE Series 125A, 3 Pole, 240V AC
Mfr # AECB13212C
Zoro # G6494223
product price: $5,726.99
/ea
Free Shipping & Returns
$5,726.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series AE
- Amps 125A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AECB13212C
- Zoro # G6494223
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 150/FD |
Width | 16 in |
Depth | 9.59 in |
Height | 25.13 in |
Max. Wire Size | 350 MCM |
Min. Wire Size | 4 AWG |
Conduit Size | 2 1/2 in |
Length (Straight Wireway) | 25.13 in |
Length | 25.13 in |
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 125 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 65kA at 240V AC, Standard Circuit Breaker Type, Frame Size 150/FD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 4 AWG, Max. Wire Size 350 MCM, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 25.13 in, Width 16 in, Depth 9.59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Solar Mt, 1x 5-10W Panel, Side of Pole (TPSM-5-10-SP)
- HALEX 60A 120/240V Disconnect (HNF60R)
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40312G)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 3/8” Inch Diameter – 100’ Feet Long – Black (FRPPWL.500-100SP)
- SEA DOG Circuit Breaker, 30A, Not Rated (420843-1)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 3 Pole, 480V AC (EHD3020)
- SEA DOG Breaker-Ac/Dc 6A, #420806-1 (420806-1)
- EATON Circuit Breaker, BR Series 30A, 2 Pole, 120/240V AC (BR230)
- EATON Circuit Breaker, PDG Series 150A, 3 Pole, 600V AC, A Curve (PDG23M0150TFFJ)
- WESTINGHOUSE BREAKER TYPE BR AFCI 15A (BRP115AF)
- SQUARE D Circuit Breaker, 9080GCB Series 1A, 1 Pole, 250V AC (9080GCB10)
- Appleton Electric Circuit Breakers