Shop All Circuit Breakers
Appleton Electric
Circuit Breaker, AE Series 100A, 3 Pole, 240V AC
Mfr # AEBB13210C
Zoro # G7075582
product price: $2,681.99
/ea
Free Shipping & Returns
$2,681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AE
- Amps 100A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AEBB13210C
- Zoro # G7075582
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 100/EHD |
Width | 11 in |
Depth | 8.97 in |
Height | 20.5 in |
Conduit Size | 2 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 20.5 in |
Length | 20.5 in |
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 100 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 18kA at 240V AC, Standard Circuit Breaker Type, Frame Size 100/EHD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 20.5 in, Width 11 in, Depth 8.97 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CR305E002)
- HARTING Han 6 Mod M-C, Protective, PK 2 (09140063041)
- SQUARE D Pump Pressure Switch 30-50Psi (FSG2J21BP)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (LY4-AC240)
- FUJI Molded Case Circuit Breaker, 20A, 3 Pole, 600V AC (BU3FHC-020L)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 1 Pole, 120V AC (Q150)
- GE Miniature Circuit Breaker, THQC Series 15A, 2 Pole, 120/240V AC (THQC2115WL)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, C Curve (M9F22316)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 15A, 1 Pole, 120V AC (BD1515)
- SQUARE D Molded Case Circuit Breaker, BGL Series 80A, 3 Pole, 347/600V AC, B Curve (BGL36080)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- Appleton Electric Circuit Breakers