Shop All Conduit Fittings
Appleton Electric
Capped Elbow, Haz Loc, 1/2 In Hub, Mal Iron
Mfr # ELBY-50
Zoro # G4319305
original price:
$27.45
37% off
new price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 1/2"
- Color Gray
- Overall Length 1/2 in
- Finish Chromate Coated, Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ELBY-50
- Zoro # G4319305
- UPC # 781381293600
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 1/2 in |
Overall Length - Fitting | 1/2 in |
Length | 1/2" |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Capped Elbow - Haz Loc, Thread Gender Female to Female, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 1/2 in, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class 1, Group B, Class I, Groups C, D, Class II, Groups E, F, G, Class III, ELBY, For Use With IMC, Threaded Conduit, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Door Stop Kit, fits ULTRX, SS Type 304 (UUDS)
- BELKIN Power Cable NEMA5-15M/IEC320F 15 ft (F3A104-15)
- RACO Cord Connector, Silver, 1-21/32"L, Aluminum (4802-5)
- PANDUIT 12" L Cable Tie BK PK 1000 (BT3S-M0)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1 (EYF-100AL)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 2-1/2In (RB400-250A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 3/4 (EYSEF75)
- APPLETON ELECTRIC ALUMINUM FM9 BLANK COVER CONDUIT PARTS AND ACCESSORY, 25PK (APP390)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- APPLETON ELECTRIC Male to F Union, HazLoc, Mal Iron, 1-1/4In (UNY125NR)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Straight PVC Liquid Tight Connector, 2PK (NLT150)
- Appleton Electric Conduit Fittings