Shop All Conduit Fittings
Appleton Electric
Capped Elbow, Haz Loc, 1 In Hub, Aluminum
Mfr # ELBY-100A
Zoro # G4205397
original price:
$59.92
10% off
new price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 1"
- Color Gray
- Overall Length 1 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ELBY-100A
- Zoro # G4205397
- UPC # 781381621984
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 1 in |
Overall Length - Fitting | 1 in |
Length | 1" |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Description
Capped Elbow - Haz Loc, Thread Gender Female to Female, Trade Size 1 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in FNPT, Overall Length 1 in, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELBY, For Use With IMC, Threaded Conduit, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- SCHNEIDER ELECTRIC Contactor Lug Kit 150Amp 185 Amp Iec (DZ2FG6)
- NVENT HOFFMAN Filter Box Fans, 10.13x10.13x4.50, Lt Gray, Steel (1RB80)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (30G432)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 1/2In (CRN50)
- APPLETON ELECTRIC Drain, HazLoc, Steel, 1/2In (ECD50B4X)
- APPLETON ELECTRIC EYD Sealing Fitting, 25 Fill, Grayloy, 2 (EYD-66)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 3-1/2to2-1/2In (RB350-250)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 5 to 4In (RB500-400)
- APPLETON ELECTRIC Reducing Bushing, Haz, St, 1-1/2 to 1-1/4In (RB150-125)
- RACO Compression Coupling, 2-5/32" L, Steel (2923RT)
- Appleton Electric Conduit Fittings