Shop All Conduit Fittings
Appleton Electric
Capped Elbow, Haz Loc, 1-1/4 In Hub, Alum
Mfr # ELBY-125A
Zoro # G3887046
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 1-1/4"
- Color Gray
- Overall Length 1 1/4 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # ELBY-125A
- Zoro # G3887046
- UPC # 781381621991
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 1 1/4 in |
Overall Length - Fitting | 1 1/4 in |
Length | 1-1/4" |
Trade Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Capped Elbow - Haz Loc, Thread Gender Female to Female, Trade Size 1 1/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 in FNPT, Overall Length 1 1/4 in, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELBY, For Use With IMC, Threaded Conduit, Conduit Fitting Type Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Plug Adapter, 20A, 125V (HBL21CM29)
- BURNDY Mechanical Conn, Splice, 1/0 to 14 AWG (AMS0)
- TELEMECANIQUE SENSORS Limit Switch, Whisker, Spring Return, 1NC/1NO, 10A @ 240V AC (XCKL106)
- EATON Combination Connection Kit, Frame B/C (XTPAXTPCC)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, Mal Iron, 3/4In (ELM90-75)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 3/4 (EYF-75)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Mal Iron (ELBY-50)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 3-1/2In (UNF350R)
- APPLETON ELECTRIC 90Dg M and F Elbow, HazLoc, M Iron, 1-1/4In (ELMFL90-125)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/2 (EYS-5)
- CANTEX Body Conduit Pvc Lb1-1/2 (5133667U)
- Appleton Electric Conduit Fittings