Shop All Cable Pull Switches
Appleton Electric
Cable Pull Switch, 20A, Left, 25 Lbs., SPDT
Mfr # AFU0333-08
Zoro # G9178407
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Mounting Style Single End
- AC Contact Rating 10 A @ 125 V, 20 A @ 125 V, 20 A @ 250 V, 20 A @ 480 V
- Contact Form SPDT
- Reset Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AFU0333-08
- Zoro # G9178407
- Country of Origin United States
- Category Cable Pull Switches
Dimensions
Depth | 7.7 in |
Length | 11.5 in |
Width | 8.2 in |
Length (Straight Wireway) | 11.5 in |
Overall Width | 8.2 in |
Overall Depth | 7.88 in |
Description
Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Single End, AC Contact Rating 10 A @ 125 V, 20 A @ 125 V, 20 A @ 250 V, 20 A @ 480 V, Contact Form SPDT, Actuator Reset, Max. Cable Span 200 ft, Operating Force 25 lb, NEMA Rating 12, 3, 4, 4X, Indicator Flag Arm, Cable Connection Location Left, Thermal Amperage 20 A, Length 11.5 in, Width 8.2 in, Depth 7.7 in, Switching Ability Single Cable, DC Contact Rating 0.25 A @ 250 V, 0.5 A @ 125 V, Min. Current Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Bar Kit30877 32536Ground (PK4GTACP)
- POLARIS Polaris Multi-Tap Connector, Insulated (IPL500-4C)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 15.5 A, Reversing: No (3RT23251AK60)
- GE Load Center, TL424, THQL, 42 Spaces, 225A, 120V, Main Lug, 3 Phase (TL42422C)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Right, 15 Lbs, TCDB (AFU0333-05)
- APPLETON ELECTRIC Cabl Pull Swtch, 15A, Dobl End, 15 Lbs, TCDB (AFU0333-55)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Left, 15 Lbs, TCDB (AFU0333-50)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE2A150H7)
- MIDWEST FASTENER Single Pole Pull Chain Switches 2PK (65341)
- GARDNER BENDER Pull Switch, 3-Speed, SPTT, Off/On/On/On (GSW-39)
- HONEYWELL Cable Pull Safety Switch Single Head 1NO/1NC 1/2NPT 120VAC LED (1CPSA1B)
- Appleton Electric Cable Pull Switches