Shop All Cable Pull Switches
Appleton Electric
Cable Pull Switch, 20A, Left, 15 Lbs., SPDT
Mfr # AFU0333-70
Zoro # G9178382
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Mounting Style Single End
- AC Contact Rating 10 A @ 125 V, 20 A @ 125 V, 20 A @ 250 V, 20 A @ 480 V
- Contact Form SPDT
- Reset Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # AFU0333-70
- Zoro # G9178382
- Country of Origin United States
- Category Cable Pull Switches
Dimensions
Width | 8.2 in |
Length | 11.5 in |
Depth | 7.7 in |
Length (Straight Wireway) | 11.5 in |
Overall Depth | 7.88 in |
Overall Width | 8.2 in |
Description
Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Single End, AC Contact Rating 10 A @ 125 V, 20 A @ 125 V, 20 A @ 250 V, 20 A @ 480 V, Contact Form SPDT, Actuator Reset, Max. Cable Span 200 ft, Operating Force 15 lb, NEMA Rating 12, 3, 4, 4X, Indicator Flag Arm, Cable Connection Location Left, Thermal Amperage 20 A, Length 11.5 in, Width 8.2 in, Depth 7.7 in, Switching Ability Single Cable, DC Contact Rating 0.25 A @ 250 V, 0.5 A @ 125 V, Min. Current Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3725)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV10-250FIB-Q)
- L.H. DOTTIE L.H. Dottie 2-1/2'' 45 Degree Insulated Steel Liquid Tight Connector (SL45250I)
- TOPAZ STRAP 4 IN TWO HOLE RIGID (530)
- APPLETON ELECTRIC Cabl Pull Swtch, 15A, Dobl End, 15 Lbs, TCDB (AFU0333-55)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Right, 15 Lbs, TCDB (AFU0333-05)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Left, 15 Lbs, TCDB (AFU0333-50)
- TELEMECANIQUE SENSORS Cable Pull Sw 240Vac 10A Xy2(Metric (XY2CH13270)
- MIDWEST FASTENER Single Pole Pull Chain Switches 2PK (65342)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Universal, 1NO+1NC (XY2CH13150H7)
- GARDNER BENDER Pull Chain Switch, 2Pole, 125250 VAC, 6 A, BlackClear, Brass (GSW-39)
- Appleton Electric Switches