Shop All Cable Pull Switches
Appleton Electric
Cable Pull Switch, 15A, Right, 25 Lbs, TCDB
Mfr # AFU0333-02
Zoro # G3975343
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Mounting Style Single End
- AC Contact Rating 15 A @ 120 V, 15 A @ 240 V, 15 A @ 480 V, 15 A @ 600 V
- Contact Form 1NO/1NC
- Reset Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AFU0333-02
- Zoro # G3975343
- UPC # 078138174122
- Country of Origin United States
- Category Cable Pull Switches
Dimensions
Length | 11.5 in |
Depth | 7.7 in |
Width | 8.2 in |
Length (Straight Wireway) | 11.5 in |
Overall Depth | 7.88 in |
Overall Width | 8.2 in |
Description
Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Single End, AC Contact Rating 15 A @ 120 V, 15 A @ 240 V, 15 A @ 480 V, 15 A @ 600 V, Contact Form 1NO/1NC, Actuator Reset, Max. Cable Span 200 ft, Operating Force 25 lb, NEMA Rating 12, 3, 4, 4X, Indicator Flag Arm, Cable Connection Location Right, Thermal Amperage 15 A, Length 11.5 in, Width 8.2 in, Depth 7.7 in, Switching Ability Single Cable, DC Contact Rating 0.4 A @ 230 V, 0.8 A @ 115 V, Min. Current Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (37093271)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (BAF-1)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM8E516)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Right, 15 Lbs, TCDB (AFU0333-05)
- APPLETON ELECTRIC Cabl Pull Swtch, 15A, Dobl End, 15 Lbs, TCDB (AFU0333-55)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Left, 15 Lbs, TCDB (AFU0333-50)
- MIDWEST FASTENER Single Pole Pull Chain Switches 2PK (65342)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE3A010H7)
- GARDNER BENDER Pull Chain Switch, 2Pole, 125250 VAC, 6 A, BlackClear, Brass (GSW-39)
- GARDNER BENDER Pull Switch, 3-Speed, SPTT, Off/On/On/On (GSW-39)
- Appleton Electric Switches