Shop All Cable Pull Switches
Appleton Electric
Cable Pull Switch, 15A, Right, 15 Lbs, TCDB
Mfr # AFU0333-05
Zoro # G4223825
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Mounting Style Single End
- AC Contact Rating 10 A @ 125 V, 20 A @ 125 V, 20 A @ 250 V, 20 A @ 480 V
- Contact Form 1NO/1NC
- Reset Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AFU0333-05
- Zoro # G4223825
- Country of Origin United States
- Category Cable Pull Switches
Dimensions
Depth | 7.7 in |
Width | 8.2 in |
Length | 11.5 in |
Length (Straight Wireway) | 11.5 in |
Overall Width | 8.2 in |
Overall Depth | 7.88 in |
Description
Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Single End, AC Contact Rating 10 A @ 125 V, 20 A @ 125 V, 20 A @ 250 V, 20 A @ 480 V, Contact Form 1NO/1NC, Actuator Reset, Max. Cable Span 200 ft, Operating Force 15 lb, NEMA Rating 12, 3, 4, 4X, Indicator Flag Arm, Cable Connection Location Right, Thermal Amperage 15 A, Length 11.5 in, Width 8.2 in, Depth 7.7 in, Switching Ability Single Cable, DC Contact Rating 0.25 A @ 250 V, 0.5 A @ 125 V, Min. Current Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 3 Pole, 400V AC, D Curve (5SY43408)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A8P6SS)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (PV14-10F-M)
- THE BEST CONNECTION Black Non-Illum Round Rocker 16A 12V S.P (JTT2700J)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Left, 15 Lbs, TCDB (AFU0333-50)
- APPLETON ELECTRIC Cabl Pull Swtch, 15A, Dobl End, 15 Lbs, TCDB (AFU0333-55)
- REES Rope Operated Switch-Momentary (04958100)
- HONEYWELL Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT 120VAC LED (1CPSA2B)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE1A150H7)
- TELEMECANIQUE SENSORS Cable Pull Switch, 20A, Right, 1NO+1NC (L1432M)
- TELEMECANIQUE SENSORS Cable Pull Switch, Right, 2NO+2NC, 24/120V (XY2CE1A196H7)
- Appleton Electric Cable Pull Switches