Shop All Cable Pull Switches
Appleton Electric
Cable Pull Sw, HazLoc, Left, 25 Lbs, TCDB
Mfr # AFUX0333-20
Zoro # G5947654
product price: $1,434.99
/ea
Free Shipping & Returns
$1,434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Mounting Style Left
- AC Contact Rating 15 A @ 120 V, 15 A @ 240 V, 15 A @ 480 V, 15 A @ 600 V
- Contact Form 1NO/1NC
- Reset Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AFUX0333-20
- Zoro # G5947654
- Country of Origin United States
- Category Cable Pull Switches
Dimensions
Width | 8.2 in |
Length | 11.5 in |
Depth | 7.7 in |
Length (Straight Wireway) | 11.5 in |
Overall Depth | 7.88 in |
Overall Width | 8.2 in |
Description
Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Left, AC Contact Rating 15 A @ 120 V, 15 A @ 240 V, 15 A @ 480 V, 15 A @ 600 V, Contact Form 1NO/1NC, Actuator Reset, Max. Cable Span 200 ft, Operating Force 25 lb, NEMA Rating 7CD, 9EFG, Indicator Flag Arm, Cable Connection Location Left, Length 11.5 in, Width 8.2 in, Depth 7.7 in, Switching Ability Single Cable, DC Contact Rating 0.4 A @ 230 V, 0.8 A @ 115 V, Case Material Cast Aluminum, Wiring Entry Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BL, Voltage: 60 V (87-8010)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FRN-R-1/2)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Steel, HBL3000 Series, Covers (HBL3000CEGY)
- DAYTON Potentiometer, 30mm, Heavy Duty, 10000 Ohms (30G487)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Right, 15 Lbs, TCDB (AFU0333-05)
- APPLETON ELECTRIC Cabl Pull Swtch, 15A, Dobl End, 15 Lbs, TCDB (AFU0333-55)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Left, 15 Lbs, TCDB (AFU0333-50)
- HONEYWELL Cable Pull Safety Switch Single Head 1NO/1NC Gold Contacts 1/2NPT (1CPSA5)
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT (2CPSA1A1)
- HONEYWELL Cable Pull Safety Switch Single Head 1NO/1NC 1/2NPT 120VAC LED (1CPSA1B)
- REES Rope Operated Switch, Momentary, 30mm (40050200)
- Appleton Electric Cable Pull Switches