Shop All Cable Pull Switches
Appleton Electric
Cable Pull Sw, HazLoc, Left, 25 Lbs, SPDT
Mfr # AFUX0333-40
Zoro # G9178486
Free Shipping & Returns
$1,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Mounting Style Left
- AC Contact Rating 10 A @ 125 V, 20 A @ 125 V, 20 A @ 250 V, 20 A @ 480 V
- Contact Form SPDT
- Reset Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # AFUX0333-40
- Zoro # G9178486
- Country of Origin United States
- Category Cable Pull Switches
Dimensions
Length | 11.5 in |
Depth | 7.7 in |
Width | 8.2 in |
Length (Straight Wireway) | 11.5 in |
Overall Width | 8.2 in |
Overall Depth | 7.88 in |
Description
Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Left, AC Contact Rating 10 A @ 125 V, 20 A @ 125 V, 20 A @ 250 V, 20 A @ 480 V, Contact Form SPDT, Actuator Reset, Max. Cable Span 200 ft, Operating Force 25 lb, NEMA Rating 7CD, 9EFG, Indicator Flag Arm, Cable Connection Location Left, Length 11.5 in, Width 8.2 in, Depth 7.7 in, Switching Ability Single Cable, DC Contact Rating 0.25 A @ 250 V, 0.5 A @ 125 V, Case Material Cast Aluminum, Wiring Entry Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Terminal, 4/0 to 1 AWG (KA28)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 5 x 5 x 320 mm, for 30 to 60 A GS2 switches (GS2AE8)
- POLARIS Insulated Multitap Connector, 2.89 In. L (IPL1/0-4B)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFWRST15W)
- APPLETON ELECTRIC Cabl Pull Swtch, 15A, Dobl End, 15 Lbs, TCDB (AFU0333-55)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Left, 15 Lbs, TCDB (AFU0333-50)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Right, 15 Lbs, TCDB (AFU0333-05)
- TELEMECANIQUE SENSORS Cable Pull Switch Steel Cable 32Mm (XY2CZ301)
- MIDWEST FASTENER 3 Speed Pull Chain Switches 2PK (65343)
- TELEMECANIQUE SENSORS Emergency Cable Pull Switch, 2NO/2NC (XY2CEDA196H7)
- GARDNER BENDER Pull Switch, SPST, 6A, 125VAC, On/Off (GSW-35)
- Appleton Electric Cable Pull Switches