Shop All Cable Pull Switches
Appleton Electric
Cable Pull Sw, HazLoc, Dbl End, 25Lbs, TCDB
Mfr # AFUX0333-66
Zoro # G9178303
product price: $2,996.99
/ea
Free Shipping & Returns
$2,996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Mounting Style Double End
- AC Contact Rating 15 A @ 120 V, 15 A @ 240 V, 15 A @ 480 V, 15 A @ 600 V
- Contact Form 1NO/1NC
- Reset Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AFUX0333-66
- Zoro # G9178303
- Country of Origin United States
- Category Cable Pull Switches
Dimensions
Depth | 7.7 in |
Length | 16.7 in |
Width | 11.0 in |
Length (Straight Wireway) | 16.7 in |
Overall Width | 11 in |
Overall Depth | 7.88 in |
Overall Height | 16.7 in |
Description
Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Double End, AC Contact Rating 15 A @ 120 V, 15 A @ 240 V, 15 A @ 480 V, 15 A @ 600 V, Contact Form 1NO/1NC, Actuator Reset, Max. Cable Span 200 ft, Operating Force 25 lb, NEMA Rating 7CD, 9EFG, Indicator Flag Arm, Cable Connection Location Left and Right, Length 16.7 in, Width 11.0 in, Depth 7.7 in, Switching Ability Dual Cable, DC Contact Rating 0.4 A @ 230 V, 0.8 A @ 115 V, Case Material Cast Aluminum, Wiring Entry Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 1000 (36J130)
- BATTERY DOCTOR Low Profile Mini Fuse in-Line Fuse Holde (31820)
- ICM CONTROLS Contactor, (3) Poles, 3.39 in H, 3.03 in W (AF16-30-10-11)
- AMPHENOL ER 4C 416S PIN RECP BOX (MS3102A14S2P)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Right, 15 Lbs, TCDB (AFU0333-05)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Left, 15 Lbs, TCDB (AFU0333-50)
- APPLETON ELECTRIC Cabl Pull Swtch, 15A, Dobl End, 15 Lbs, TCDB (AFU0333-55)
- REES Rope Operated Switch-Momentary (04958100)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE2A250H7)
- GARDNER BENDER Pull Switch, Nickel, SPST (GSW-31)
- TELEMECANIQUE SENSORS Cable Pull Switch Steel Cable 32Mm (XY2CZ301)
- Appleton Electric Cable Pull Switches