Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 3/4 In, Straight, Silver
Mfr # TMC2075075NB
Zoro # G4285626
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Male/Female Male
- Material Nickle Plated Brass
- Cord Dia. Range 0.50" to 0.75"
- For Use With Jacketed Metal Clad Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # TMC2075075NB
- Zoro # G4285626
- UPC # 781381300940
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cord Dia. Range | 0.50" to 0.75" |
Hub Trade Size | 3/4" |
Min. Throat Dia. | 0.80" |
Length | 1.65" |
Conduit Trade Size | 3/4 in |
Compatible Knockout Trade Size | 3/4 in |
Trade Size | 3/4 in |
Trade Sizes | 1/2 thru 4 |
Cable Armor Diameter Range | 0.42 thru 3.94 |
Cable Jacket Diameter Range | 0.50 thru 4.25 |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3/4 in, Compatible Conduit Type Jacketed Metal Clad Cable, Box Connection 3/4 in MNPT, Nickel Plated Brass, Color Gray, For Use With Jacketed Metal Clad Cable, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Compatible Knockout Trade Size 3/4 in, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH White Toggle Light Switch Single-Pole, 20-Amp Toggle Switch Grounding Screw Included (SSK4-WH-01)
- WINNIE INDUSTRIES 2in. Bridle Ring with SSBC, 100PK (WBR200SSBC)
- DIALIGHT 1-inch FLAT GRN LED PMI 125V (5561605304F)
- ZORO SELECT Channel Spring Nut, 5/16 In, Silver, PK25 (V200 5/16)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Gold (TMC2-100118NB)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (2016A2F0505)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- APPLETON ELECTRIC Cable Connector, 1-1/4 in, Straight, Silver (TC125104)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1052)
- Appleton Electric Cord Grips