Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 3/4 In, Straight, Silver
Mfr # TC075055
Zoro # G4131145
original price:
$23.75
5% off
new price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.26 in to 0.55 in
- Material Aluminum
- Box Connection 3/4 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # TC075055
- Zoro # G4131145
- UPC # 781381246286
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.26 in to 0.55 in |
Hub Trade Size | 3/4" |
Length - Box to End of Connector | 13/16 in |
Length - External Strain Relief | 1 1/4 in |
Length | 0.79" |
Min. Throat Dia. | 0.80" |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.26 in to 0.55 in, Box Connection 3/4 in MNPT, Material - Cord Connector Copper Free Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 1/4 in, Length - Box to End of Connector 13/16 in, Insulated No, Standards C22.2 No. 30, UL 2225, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 90A, 3 Pole, 120/240V AC (QOB390)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G251)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q18188ABE)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075079)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200197)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC125127)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050055)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (50ST31505)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Black (SECP9BA)
- Appleton Electric Strain Relief Connector