Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 3/4 In, Straight, Silver
Mfr # 25T30755
Zoro # G3994821
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/4 in MNPT
- Material Brass
- Cord Dia. Range 0.44 in to 0.79 in
- Box Connection 3/4 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # 25T30755
- Zoro # G3994821
- UPC # 781381249423
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.44 in to 0.79 in |
Hub Trade Size | 3/4" |
Length - Box to End of Connector | 3 1/4 in |
Length | 2.99" |
Min. Throat Dia. | 0.50" |
Length - External Strain Relief | 3 1/2 in |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.44 in to 0.79 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nickel Plated Brass, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 3 1/2 in, Length - Box to End of Connector 3 1/4 in, Insulated No, Standards 101909, C22.2 No. 174, UL2225
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (26068701)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1212C)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 51 to 90 psi, Standard Action (76054-B00000600-01)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200197)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100079)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC125127)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150150)
- APPLETON ELECTRIC Cable Connector, HazLoc, Explosion, 1/2In (TMCX050A)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050055)
- CALBRITE Cord Connector, 1 in. Conduit (S41004GR00)
- Appleton Electric Strain Relief Connector