Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 3/4 In, Straight, Silver
Mfr # 25ST30755
Zoro # G3931821
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/4 in MNPT
- Material Brass
- Cord Dia. Range 0.44 in to 0.79 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # 25ST30755
- Zoro # G3931821
- UPC # 781381249416
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.44 in to 0.79 in |
Hub Trade Size | 3/4" |
Length - Box to End of Connector | 3 1/4 in |
Length - External Strain Relief | 3 1/2 in |
Length | 2.91" |
Min. Throat Dia. | 0.50" |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.44 in to 0.79 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nickel Plated Brass, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 3 1/2 in, Length - Box to End of Connector 3 1/4 in, Insulated No, Standards 101909, C22.2 No. 174, UL2225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Cable Pull Switch, 6A, Universal, 2NC/1NO (44506-5220)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #6 Stud PK50 (RC10-6FL)
- BULLDOG WINCH Momentary Rocker Switch, replacement for 20266 (20374)
- PANDUIT Wire Duct Cover, Flush, White, 1.26Wx0.35D (C1WH6-F)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050055)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Gold (TMC2-100118NB)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (40A2F1255)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075079)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- APPLETON ELECTRIC Cable Connector, 2-1/2 In, Straight, Silver (TC250197)
- Appleton Electric Strain Relief Connector