Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 2 in., Straight, Silver
Mfr # TMC2-200233A
Zoro # G4695047
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Male/Female Male
- Cord Dia. Range 1.91" to 2.33"
- Material Aluminum
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # TMC2-200233A
- Zoro # G4695047
- UPC # 781381300858
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Cord Dia. Range | 1.91" to 2.33" |
Hub Trade Size | 2" |
Conduit Trade Size | 2 in |
Length | 2.64" |
Min. Throat Dia. | 1.57" |
Compatible Knockout Trade Size | 2 in |
Trade Size | 2 in |
Cable Jacket Diameter Range | 0.50 thru 4.25 |
Cable Armor Diameter Range | 0.42 thru 3.94 |
Trade Sizes | 1/2 thru 4 |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 2 in, Compatible Conduit Type Jacketed Metal Clad Cable, Box Connection 2 in MNPT, Aluminum, Color Gray, For Use With Jacketed Metal Clad Cable, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Compatible Knockout Trade Size 2 in, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 2.0in ID, Clear, 100ft (30-VG-2000C-G3)
- GROTE Battery Master Disconnect Switch, 180 A (82-2103)
- SQUARE D Load center accessory, QO/Homeline, ground bar kit, 21 terminals (PK15GTA6)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 10PK (66983)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- APPLETON ELECTRIC Cable Connector, HazLoc, Explosion, 1/2In (TMCX050A)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (50ST31505)
- APPLETON ELECTRIC Cable Connector, 2-1/2 In, Straight, Silver (TC250197)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- Appleton Electric Cord Grips