Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 2 in., Straight, Silver
Mfr # TC200197
Zoro # G3940614
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 2 in MNPT
- Material Aluminum
- Cord Dia. Range 1.63 in to 1.97 in
- Box Connection 2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # TC200197
- Zoro # G3940614
- UPC # 781381246392
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Hub Size | 2 in MNPT |
Cord Dia. Range | 1.63 in to 1.97 in |
Hub Trade Size | 2" |
Length - Box to End of Connector | 1 5/8 in |
Min. Throat Dia. | 1.06" |
Length - External Strain Relief | 1 3/4 in |
Length | 1.65" |
Compatible Conduit Trade Size | 2 in |
Thread Size | 2 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 1.63 in to 1.97 in, Box Connection 2 in MNPT, Material - Cord Connector Copper Free Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 3/4 in, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards C22.2 No. 30, UL 2225, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5B63-71X)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 2" L (MT4-2)
- GE Cover, Surface, 20Wx64.5inL (AF64S)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- APPLETON ELECTRIC Cable Connector, HazLoc, Explosion, 1/2In (TMCX050A)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050055)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- Appleton Electric Cord Grips