Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 2 in., Straight, Silver
Mfr # TC200174
Zoro # G4018917
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 2 in MNPT
- Cord Dia. Range 1.40 in to 1.74 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # TC200174
- Zoro # G4018917
- UPC # 781381246385
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Hub Size | 2 in MNPT |
Cord Dia. Range | 1.40 in to 1.74 in |
Hub Trade Size | 2" |
Length - Box to End of Connector | 1 1/4 in |
Length | 1.26" |
Length - External Strain Relief | 1 21/32 in |
Min. Throat Dia. | 1.06" |
Compatible Conduit Trade Size | 2 in |
Thread Size | 2 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 1.40 in to 1.74 in, Box Connection 2 in MNPT, Material - Cord Connector Copper Free Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 21/32 in, Length - Box to End of Connector 1 1/4 in, Insulated No, Standards C22.2 No. 30, UL 2225, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 70A, 600V AC, Non-Indicating (FLSR070)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 16.00x14.00, Aluminum (A16SPK14C)
- IFM Proximity Sensor, Inductive, 8mm, NPN, NC, QD (IGS241)
- VINYLGUARD Shrink Tubing, 1.5in ID, Clear, 25ft (30-VG-1500C-G2)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (2016A2F0505)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150150)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050028)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- Appleton Electric Strain Relief Connector