Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 2 in., Straight, Silver
Mfr # TC200150
Zoro # G3948506
original price:
$127.99
10% off
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 2 in MNPT
- Material Aluminum
- Cord Dia. Range 1.22 in to 1.50 in
- For Use With Tray Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # TC200150
- Zoro # G3948506
- UPC # 781381246378
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Hub Size | 2 in MNPT |
Cord Dia. Range | 1.22 in to 1.50 in |
Hub Trade Size | 2" |
Length - Box to End of Connector | 1 1/4 in |
Min. Throat Dia. | 1.06" |
Length - External Strain Relief | 1 21/32 in |
Length | 1.26" |
Thread Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 1.22 in to 1.50 in, Box Connection 2 in MNPT, Material - Cord Connector Copper Free Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 21/32 in, Length - Box to End of Connector 1 1/4 in, Insulated No, Standards C22.2 No. 30, UL 2225, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (24C949)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C1-UPC)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-1000SP-BLACK)
- SIEMENS Manual Motor Starter, 35 to 45 Amps AC (3RV20314VA10)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (2016A2F0505)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200197)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC125127)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- KILLARK Cable Connector, 2.30" L, 1/2"Hub Trade (MC1C)
- Appleton Electric Cord Grips