Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 2 in., Straight, Silver
Mfr # 50T32005
Zoro # G3888315
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 2 in MNPT
- Cord Dia. Range 1.40 in to 1.74 in
- Material Brass
- For Use With Armored Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # 50T32005
- Zoro # G3888315
- UPC # 781381249461
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Hub Size | 2 in MNPT |
Cord Dia. Range | 1.40 in to 1.74 in |
Hub Trade Size | 2" |
Length - Box to End of Connector | 3 15/16 in |
Length - External Strain Relief | 4 5/32 in |
Length | 3.94" |
Min. Throat Dia. | 0.50" |
Compatible Conduit Trade Size | 2 in |
Thread Size | 2 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 1.40 in to 1.74 in, Box Connection 2 in MNPT, Material - Cord Connector Nickel Plated Brass, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 4 5/32 in, Length - Box to End of Connector 3 15/16 in, Insulated No, Standards 101909, C22.2 No. 174, UL2225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Cap Screw, 3/8 In, Gold, PK50 (V530 3/8Y)
- BASO K15Da-24H Thermocouple 24', (K15DA-24H)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 65 A, Reversing: No (3RT20381AK60)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200197)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150150)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Gold (TMC2-100118NB)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC125127)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050028)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- Appleton Electric Cord Grips