Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 2 in., Straight, Silver
Mfr # 50A2F2005
Zoro # G4086634
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 2 in MNPT
- Material Brass
- Cord Dia. Range 1.40 in to 1.74 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # 50A2F2005
- Zoro # G4086634
- UPC # 781381248846
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Hub Size | 2 in MNPT |
Cord Dia. Range | 1.40 in to 1.74 in |
Hub Trade Size | 2" |
Length - Box to End of Connector | 1 3/16 in |
Min. Throat Dia. | 0.50" |
Length - External Strain Relief | 1 15/32 in |
Length | 1.18" |
Compatible Conduit Trade Size | 2 in |
Thread Size | 2 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 1.40 in to 1.74 in, Box Connection 2 in MNPT, Material - Cord Connector Nickel Plated Brass, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 15/32 in, Length - Box to End of Connector 1 3/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Test + Map™ Remote #3 for Scout® Pro 3 Tester (VDV501-213)
- SCHNEIDER ELECTRIC Pendant Station Protective Guard Xac (XACA983)
- ENERGY CHAIN Connector, 0.620 in., Black, Polyamides (I-BVND-P112GT)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB4)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- APPLETON ELECTRIC Cable Connector, 1-1/4 in, Straight, Silver (TC125104)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (50ST31505)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075079)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- Appleton Electric Strain Relief Connector