Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 2 in., Straight, Gold
Mfr # TMC2-200233NB
Zoro # G4694654
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Male/Female Male
- Cord Dia. Range 1.91" to 2.33"
- Material Nickle Plated Brass
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # TMC2-200233NB
- Zoro # G4694654
- UPC # 781381301091
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cord Dia. Range | 1.91" to 2.33" |
Hub Trade Size | 2" |
Length | 2.64" |
Conduit Trade Size | 2 in |
Min. Throat Dia. | 1.57" |
Trade Size | 2 in |
Compatible Knockout Trade Size | 2 in |
Trade Sizes | 1/2 thru 4 |
Cable Jacket Diameter Range | 0.50 thru 4.25 |
Cable Armor Diameter Range | 0.42 thru 3.94 |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 2 in, Compatible Conduit Type Jacketed Metal Clad Cable, Box Connection 2 in MNPT, Nickel Plated Brass, Color Gray, For Use With Jacketed Metal Clad Cable, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Compatible Knockout Trade Size 2 in, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 4.50A, 600V AC, Non-Indicating (LPJ-4-1/2SP)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M061)
- D-LINE Bases, Cable Tidy, Black/White/Grey, SBS (US/CTBASE6MXD)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 25 A, Reversing: No (XTCE025C10C)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC125127)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (2016A2F0505)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150150)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- Appleton Electric Strain Relief Connector