Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 2 in., Straight, Gold
Mfr # TMC2-200200NB
Zoro # G4664387
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Male/Female Male
- Material Nickle Plated Brass
- Cord Dia. Range 1.65" to 2.00"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # TMC2-200200NB
- Zoro # G4664387
- UPC # 781381301060
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cord Dia. Range | 1.65" to 2.00" |
Hub Trade Size | 2" |
Conduit Trade Size | 2 in |
Length | 2.60" |
Min. Throat Dia. | 1.57" |
Trade Size | 2 in |
Compatible Knockout Trade Size | 2 in |
Cable Armor Diameter Range | 0.42 thru 3.94 |
Trade Sizes | 1/2 thru 4 |
Cable Jacket Diameter Range | 0.50 thru 4.25 |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 2 in, Compatible Conduit Type Jacketed Metal Clad Cable, Box Connection 2 in MNPT, Nickel Plated Brass, Color Gray, For Use With Jacketed Metal Clad Cable, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Compatible Knockout Trade Size 2 in, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Body Cover, 1/2 in., Clip On (170S)
- BURNDY Two Hole Lug Compression Connector, 8 AWG (YA8C2TC38)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0BB30-0AA0)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Black (HS357-S250-BLACK)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (40A2F1255)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (2016A2F0505)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (50ST31505)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150150)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-45/64" L (SEC50GALN)
- Appleton Electric Cord Grips