Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 2-1/2 In, Straight, Silver
Mfr # TC250197
Zoro # G4055877
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 2 1/2 in MNPT
- Material Aluminum
- Cord Dia. Range 1.63 in to 1.97 in
- Box Connection 2 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # TC250197
- Zoro # G4055877
- UPC # 781381246415
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Hub Size | 2 1/2 in MNPT |
Cord Dia. Range | 1.63 in to 1.97 in |
Hub Trade Size | 2-1/2" |
Length - Box to End of Connector | 1 5/8 in |
Length - External Strain Relief | 1 3/4 in |
Length | 1.65" |
Min. Throat Dia. | 1.57" |
Compatible Conduit Trade Size | 2 1/2 in |
Thread Size | 2 1/2 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 1.63 in to 1.97 in, Box Connection 2 1/2 in MNPT, Material - Cord Connector Copper Free Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 3/4 in, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards C22.2 No. 30, UL 2225, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5161 600A ANL Fuse (5161)
- HUBBELL PLEX Accessory, NOVAL Accessory, Polycarbonate, Portable Box (HBL4PBI)
- EATON WIRING DEVICES Grounded Watertight Plug (14W47-K)
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (50ST31505)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100079)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- Appleton Electric Strain Relief Connector