Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 1/2 in., Straight, Silver
Mfr # TMC2050075NB
Zoro # G4313215
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Style - Connector Straight
- Cord Dia. Range 0.50" to 0.75"
- Material Nickle Plated Brass
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # TMC2050075NB
- Zoro # G4313215
- UPC # 781381300933
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cord Dia. Range | 0.50" to 0.75" |
Hub Trade Size | 1/2" |
Length | 1.65" |
Min. Throat Dia. | 0.78" |
Conduit Trade Size | 1/2 in |
Compatible Knockout Trade Size | 1/2 in |
Trade Size | 1/2 in |
Cable Armor Diameter Range | 0.42 thru 3.94 |
Trade Sizes | 1/2 thru 4 |
Cable Jacket Diameter Range | 0.50 thru 4.25 |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1/2 in, Compatible Conduit Type Jacketed Metal Clad Cable, Box Connection 1/2 in MNPT, Nickel Plated Brass, Color Gray, For Use With Jacketed Metal Clad Cable, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Compatible Knockout Trade Size 1/2 in, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 0.7" Zinc Plated Steel Conduit Clamps 6PK (66586)
- IFM Flow Switch, 18 mm Connection, SS (SI5000)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRYEL25)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (2016A2F0505)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075079)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- Appleton Electric Cord Grips