Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 1/2 in., Straight, Silver
Mfr # 20T30505
Zoro # G3967223
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.26 in to 0.55 in
- Material Brass
- For Use With Armored Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # 20T30505
- Zoro # G3967223
- UPC # 781381250719
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.26 in to 0.55 in |
Hub Trade Size | 1/2" |
Length - Box to End of Connector | 2 13/16 in |
Length | 2.48" |
Length - External Strain Relief | 3 in |
Min. Throat Dia. | 0.50" |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.26 in to 0.55 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nickel Plated Brass, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 3 in, Length - Box to End of Connector 2 13/16 in, Insulated No, Standards 101909, C22.2 No. 174, UL2225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter L14-30P 30A 4-Prong Plug to 2 30A L5-30R 3-Prong Connectors (ADVL1430L530)
- SIEMENS Replacement Coil, 480V AC (75D70646AH)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP3030G)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC (BP/ABC-15)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (40A2F1255)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- APPLETON ELECTRIC Cable Connector, HazLoc, Explosion, 1/2In (TMCX050A)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100079)
- ABB Cable Connector, 1/2 In, Straight (TCF050-27AL)
- Appleton Electric Cord Grips