Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 1/2 in., Straight, Silver
Mfr # 20A2F0505
Zoro # G3969813
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.26 in to 0.55 in
- Material Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # 20A2F0505
- Zoro # G3969813
- UPC # 781381248785
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.26 in to 0.55 in |
Hub Trade Size | 1/2" |
Length - Box to End of Connector | 15/16 in |
Min. Throat Dia. | 0.50" |
Length | 0.94" |
Length - External Strain Relief | 1 3/32 in |
Compatible Conduit Trade Size | 1/2 in |
Thread Size | 1/2 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.26 in to 0.55 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nickel Plated Brass, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 3/32 in, Length - Box to End of Connector 15/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1/2" Sq - UV Black Nylon - 100 pcs (CT282)
- CHAMPION POWER EQUIPMENT Generator Cover Storm Shield, Yellow (100376)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Violet, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRVIO25)
- TRIPP LITE UPS System, 900 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR900U)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100079)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050055)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (2016A2F0505)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050028)
- APPLETON ELECTRIC Cable Connector, 2-1/2 In, Straight, Silver (TC250197)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- Appleton Electric Strain Relief Connector