Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 1/2 in., Straight, Silver
Mfr # 2016T30505
Zoro # G3930954
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Material Brass
- Cord Dia. Range 0.12 in to 0.34 in
- Box Connection 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # 2016T30505
- Zoro # G3930954
- UPC # 781381249393
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.12 in to 0.34 in |
Hub Trade Size | 1/2" |
Length - Box to End of Connector | 2 3/4 in |
Length | 2.56" |
Min. Throat Dia. | 0.50" |
Length - External Strain Relief | 3 3/32 in |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.12 in to 0.34 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nickel Plated Brass, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 3 3/32 in, Length - Box to End of Connector 2 3/4 in, Insulated No, Standards 101909, C22.2 No. 174, UL2225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, PE, 1-1/2 in., 150 ft (112PEBSX0000XZS)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19GN0A5E005)
- ELECTRIDUCT Small EZ HideWire Cable Raceway- 25FT- White (EZ-SM-25-WT)
- DAYTON Overload Relay, 5.50 to 8A, Class 10, 3P (6ECC2)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC125127)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075079)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150150)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (40A2F1255)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037CR)
- Appleton Electric Strain Relief Connector