Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 1/2 in., Straight, Silver
Mfr # 2016A2F0505
Zoro # G4006597
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.13 in to 0.34 in
- Material Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # 2016A2F0505
- Zoro # G4006597
- UPC # 781381248761
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.13 in to 0.34 in |
Hub Trade Size | 1/2" |
Length - Box to End of Connector | 13/16 in |
Min. Throat Dia. | 0.50" |
Length - External Strain Relief | 1 1/32 in |
Length | 0.83" |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.13 in to 0.34 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nickel Plated Brass, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 1/32 in, Length - Box to End of Connector 13/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- OMRON Amplifier 12-24V-Dc Photoelectric Sensor (E3C-JC4P)
- EATON Circuit Breaker, BR Series 30A, 4 Pole, 120/240V AC (BQ230230)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4GAC4)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075079)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (50ST31505)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 12-16mm (18849)
- Appleton Electric Strain Relief Connector