Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 1 in., Straight, Silver
Mfr # TC100104
Zoro # G4068224
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 in MNPT
- Cord Dia. Range 0.67 in to 1.04 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # TC100104
- Zoro # G4068224
- UPC # 781381246316
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.67 in to 1.04 in |
Hub Trade Size | 1" |
Length - Box to End of Connector | 1 in |
Length | 0.98" |
Min. Throat Dia. | 0.98" |
Length - External Strain Relief | 1 21/32 in |
Compatible Conduit Trade Size | 1 in |
Thread Size | 1 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.67 in to 1.04 in, Box Connection 1 in MNPT, Material - Cord Connector Copper Free Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 21/32 in, Length - Box to End of Connector 1 in, Insulated No, Standards C22.2 No. 30, UL 2225, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 3 Pole, 277/480V AC, B Curve (BDA34020Y)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2049)
- ZORO SELECT Clamp, Aluminum, Dia 3/4 In, PK50 (CO1209AL)
- TRIPP LITE Surge Suppressor, 6 Outlets, Metal Case, (DG115-SI)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (50ST31505)
- APPLETON ELECTRIC Cable Connector, 2-1/2 In, Straight, Silver (TC250197)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- ABB Liquid Tight Connector, 1/2in., Silver (2920SST)
- Appleton Electric Strain Relief Connector