Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 1 in., Straight, Silver
Mfr # TC100079
Zoro # G4216746
original price:
$28.59
19% off
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 in MNPT
- Cord Dia. Range 0.47 in to 0.79 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # TC100079
- Zoro # G4216746
- UPC # 781381246309
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.47 in to 0.79 in |
Hub Trade Size | 1" |
Length - Box to End of Connector | 1 in |
Length - External Strain Relief | 1 21/32 in |
Min. Throat Dia. | 0.98" |
Length | 0.98" |
Compatible Conduit Trade Size | 1 in |
Thread Size | 1 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.47 in to 0.79 in, Box Connection 1 in MNPT, Material - Cord Connector Copper Free Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 21/32 in, Length - Box to End of Connector 1 in, Insulated No, Standards C22.2 No. 30, UL 2225, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 300mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-300-R)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- MERSEN Fuse, GSA Series, Time Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA3)
- WHITE-RODGERS Contactor (120-910)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Gold (TMC2-100118NB)
- APPLETON ELECTRIC Cable Connector, 2-1/2 In, Straight, Silver (TC250197)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200197)
- APPLETON ELECTRIC Cable Connector, HazLoc, Explosion, 1/2In (TMCX050A)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150150)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- ABB Cable Connector, 3/4 In, Straight (TCF075-40AL)
- Appleton Electric Cord Grips