Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 1 in., Straight, Silver
Mfr # 32T31005
Zoro # G3916403
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 in MNPT
- Material Brass
- Cord Dia. Range 0.67 in to 1.04 in
- Box Connection 1 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # 32T31005
- Zoro # G3916403
- UPC # 781381249430
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.67 in to 1.04 in |
Hub Trade Size | 1" |
Length - Box to End of Connector | 3 3/8 in |
Length - External Strain Relief | 3 9/16 in |
Min. Throat Dia. | 0.50" |
Length | 3.15" |
Compatible Conduit Trade Size | 1 in |
Thread Size | 1 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.67 in to 1.04 in, Box Connection 1 in MNPT, Material - Cord Connector Nickel Plated Brass, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 3 9/16 in, Length - Box to End of Connector 3 3/8 in, Insulated No, Standards 101909, C22.2 No. 174, UL2225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, LR, 1/2 In. (OLR-1)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 25A, 250V AC, 20kA DC (BP/FRN-R-25)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSM6)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P14W)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (63SA2F2005)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC125127)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036)
- Appleton Electric Strain Relief Connector