Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 1-1/2 in, Straight, Silver
Mfr # TMC2-150162A
Zoro # G4670066
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Style - Connector Straight
- Material Aluminum
- Cord Dia. Range 1.30" to 1.62"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # TMC2-150162A
- Zoro # G4670066
- UPC # 781381221092
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Cord Dia. Range | 1.30" to 1.62" |
Hub Trade Size | 1-1/2" |
Length | 2.44" |
Min. Throat Dia. | 1.06" |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Compatible Knockout Trade Size | 1 1/2 in |
Cable Jacket Diameter Range | 0.50 thru 4.25 |
Trade Sizes | 1/2 thru 4 |
Cable Armor Diameter Range | 0.42 thru 3.94 |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 1/2 in, Compatible Conduit Type Jacketed Metal Clad Cable, Box Connection 1 1/2 in MNPT, Aluminum, Color Gray, For Use With Jacketed Metal Clad Cable, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Compatible Knockout Trade Size 1 1/2 in, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay, 8Pin, DPDT, 10A, 100VAC (8501KFR12V20)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148699)
- ZORO SELECT Channel Spring Nut, 1/2 In, Silver, PK25 (V200 1/2S2)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075079)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200197)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150150)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (50ST31505)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023)
- Appleton Electric Strain Relief Connector