Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 1-1/2 in, Straight, Silver
Mfr # TC150127
Zoro # G4089547
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 1/2 in MNPT
- Cord Dia. Range 0.92 in to 1.27 in
- Material Aluminum
- Box Connection 1 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # TC150127
- Zoro # G4089547
- UPC # 781381246347
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Hub Size | 1 1/2 in MNPT |
Cord Dia. Range | 0.92 in to 1.27 in |
Hub Trade Size | 1-1/2" |
Length - Box to End of Connector | 1 3/16 in |
Length - External Strain Relief | 1 21/32 in |
Min. Throat Dia. | 1.03" |
Length | 1.18" |
Thread Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.92 in to 1.27 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Copper Free Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 21/32 in, Length - Box to End of Connector 1 3/16 in, Insulated No, Standards C22.2 No. 30, UL 2225, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 300V AC, Actuator Location: Top (GLEA24C)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T959)
- LEVITON Toggle Switch 15A 120 277V Spdt Locking Maint White (1281-W)
- LEGRAND Device Box, PVC, Boxes (2347-2)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Gold (TMC2-100118NB)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200197)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (2016A2F0505)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075079)
- APPLETON ELECTRIC Cable Connector, 2-1/2 In, Straight, Silver (TC250197)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- Appleton Electric Strain Relief Connector