Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 1-1/2 in, Straight, Silver
Mfr # TC125127
Zoro # G4094921
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 1/4 in MNPT
- Cord Dia. Range 0.92 in to 1.27 in
- Material Aluminum
- Box Connection 1 1/4 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # TC125127
- Zoro # G4094921
- UPC # 781381246330
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Hub Size | 1 1/4 in MNPT |
Cord Dia. Range | 0.92 in to 1.27 in |
Hub Trade Size | 1-1/4" |
Length - Box to End of Connector | 1 3/16 in |
Length | 1.18" |
Length - External Strain Relief | 1 21/32 in |
Min. Throat Dia. | 1.00" |
Thread Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.92 in to 1.27 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Copper Free Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 21/32 in, Length - Box to End of Connector 1 3/16 in, Insulated No, Standards C22.2 No. 30, UL 2225, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Plug, 16-30r, Repl Int (HBL29W76IN)
- CITEL Line Protector, 150V, 2 (DLA-170)
- MONOPRICE Cable Tie 14" 50 lb., Black, PK100 (5773)
- SQUARE D General Purpose Transformer, 25 kVA, NEMA 3R, 115°C, 120/240V AC, 480V AC (25S40F)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050055)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (50ST31505)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- Appleton Electric Strain Relief Connector