Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 1-1/2 in, Straight, Silver
Mfr # 50ST31505
Zoro # G3953022
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 1/2 in MNPT
- Cord Dia. Range 1.16 in to 1.50 in
- Material Brass
- Box Connection 1 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # 50ST31505
- Zoro # G3953022
- UPC # 781381249454
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Hub Size | 1 1/2 in MNPT |
Cord Dia. Range | 1.16 in to 1.50 in |
Hub Trade Size | 1-1/2" |
Length - Box to End of Connector | 3 7/8 in |
Length - External Strain Relief | 3 31/32 in |
Length | 3.66" |
Min. Throat Dia. | 0.50" |
Compatible Conduit Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 1.16 in to 1.50 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Nickel Plated Brass, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 3 31/32 in, Length - Box to End of Connector 3 7/8 in, Insulated No, Standards 101909, C22.2 No. 174, UL2225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4GAA4)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- W BOX PLUG-IN 12VDC, 1A O/P W/T& (0E-PPS12V1AS)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Gold (TMC2-100118NB)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050055)
- APPLETON ELECTRIC Cable Connector, 2-1/2 In, Straight, Silver (TC250197)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1042G)
- Appleton Electric Cord Grips