Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 1-1/2 in, Straight, Silver
Mfr # 50SA2F1505
Zoro # G4052465
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 1/2 in MNPT
- Material Brass
- Cord Dia. Range 1.22 in to 1.50 in
- For Use With Unarmored Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # 50SA2F1505
- Zoro # G4052465
- UPC # 781381248839
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Hub Size | 1 1/2 in MNPT |
Cord Dia. Range | 1.22 in to 1.50 in |
Hub Trade Size | 1-1/2" |
Length - Box to End of Connector | 1 1/8 in |
Min. Throat Dia. | 0.50" |
Length - External Strain Relief | 1 5/16 in |
Length | 1.14" |
Thread Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 1.22 in to 1.50 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Nickel Plated Brass, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 5/16 in, Length - Box to End of Connector 1 1/8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Pool Light Transformer, 12/13/14V AC, 120V AC (TPX300)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8837)
- LEVITON LOCKNG CONNECTR 30A 125V (02613-0PB)
- TELEMECANIQUE SENSORS Cylindrical Ultrasonic Sensor, PBT Case (XXS30P1AM12)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100079)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200197)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Gold (TMC2-100118NB)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075079)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Blue Grommet), 25PK (SR50A450)
- Appleton Electric Cord Grips