Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 1-1/2 in, Straight, Silver
Mfr # 40T31255
Zoro # G3913576
original price:
$424.60
12% off
new price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 1/4 in MNPT
- Material Brass
- Cord Dia. Range 0.87 in to 1.27 in
- Box Connection 1 1/4 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # 40T31255
- Zoro # G3913576
- UPC # 781381249447
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Hub Size | 1 1/4 in MNPT |
Cord Dia. Range | 0.87 in to 1.27 in |
Hub Trade Size | 1-1/4" |
Length - Box to End of Connector | 3 3/8 in |
Length | 2.95" |
Min. Throat Dia. | 0.50" |
Length - External Strain Relief | 3 21/32 in |
Thread Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.87 in to 1.27 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Nickel Plated Brass, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 3 21/32 in, Length - Box to End of Connector 3 3/8 in, Insulated No, Standards 101909, C22.2 No. 174, UL2225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays , 63...80A - class 20 (LR2D3563)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (OLR-3M)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH3)
- SOUTHWIRE 1/2 in. Liquidtight NM Straight PVC Conduit Fitting Connector (58133602)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050028)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150150)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200197)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Gold (TMC2-100118NB)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053ZP)
- Appleton Electric Strain Relief Connector