Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 1-1/2 in, Straight, Silver
Mfr # 40A2F1255
Zoro # G4192842
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 1/4 in MNPT
- Material Brass
- Cord Dia. Range 0.93 in to 1.27 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # 40A2F1255
- Zoro # G4192842
- UPC # 781381248822
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Hub Size | 1 1/4 in MNPT |
Cord Dia. Range | 0.93 in to 1.27 in |
Hub Trade Size | 1-1/4" |
Length - Box to End of Connector | 1 1/8 in |
Length - External Strain Relief | 1 3/8 in |
Length | 1.10" |
Min. Throat Dia. | 0.50" |
Compatible Conduit Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.93 in to 1.27 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Nickel Plated Brass, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 3/8 in, Length - Box to End of Connector 1 1/8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Piggy Back Cord 14/3 8 Ft (SF-522-Q17)
- INTERMATIC Photocontrol, 1/2"-14 NPSM Thread Mount (EK4136S)
- RACO Compression Coupling, 1-11/32" L (2832)
- GAMPAK CONN SE CABLE/NM 1 1/2"" (44675)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC125127)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150150)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Gray (SECP11GA)
- Appleton Electric Cord Grips