Shop All Cable Pull Switches
Appleton Electric
Cabl Pull Swtch, 15A, Dobl End, 25 Lbs, TCDB
Mfr # AFU0333-22
Zoro # G4105647
product price: $1,230.99
/ea
Free Shipping & Returns
$1,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Mounting Style Double End
- AC Contact Rating 15 A @ 120 V, 15 A @ 240 V, 15 A @ 480 V, 15 A @ 600 V
- Contact Form 1NO/1NC
- Reset Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AFU0333-22
- Zoro # G4105647
- Country of Origin United States
- Category Cable Pull Switches
Dimensions
Depth | 7.7 in |
Width | 11.0 in |
Length | 16.7 in |
Length (Straight Wireway) | 16.7 in |
Overall Depth | 7.88 in |
Overall Width | 11 in |
Description
Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Double End, AC Contact Rating 15 A @ 120 V, 15 A @ 240 V, 15 A @ 480 V, 15 A @ 600 V, Contact Form 1NO/1NC, Actuator Reset, Max. Cable Span 200 ft, Operating Force 25 lb, NEMA Rating 12, 3, 4, 4X, Indicator Flag Arm, Cable Connection Location Left and Right, Thermal Amperage 15 A, Length 16.7 in, Width 11.0 in, Depth 7.7 in, Switching Ability Dual Cable, DC Contact Rating 0.4 A @ 230 V, 0.8 A @ 115 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Polarity Reversing Switch, DPDT, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GO53-73/TABS)
- BURNDY Insulated Multitap Connector, 1.56 In. L (BITO2/0)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 38 pcs- 4:1- 5/32" to 11/16"- Black (HS4-KIT-DW-BK-10PK)
- LEVITON ELECTRICAL PLUGS 5-15R CLAMPTITE CORD CONN BLACK (3W102-E)
- APPLETON ELECTRIC Cabl Pull Swtch, 15A, Dobl End, 15 Lbs, TCDB (AFU0333-55)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Left, 15 Lbs, TCDB (AFU0333-50)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Right, 15 Lbs, TCDB (AFU0333-05)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Universal, 1NO+1NC (XY2CH13250H7)
- TELEMECANIQUE SENSORS Cable Pull Switch, Left, 2NO+2NC, 24/120VAC (XY2CE2A196H7)
- EUCHNER Emergency Cable Pull Switch, 10A, 246 ft. (RPS3131PR300M)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE2A296H7)
- Appleton Electric Cable Pull Switches