Shop All Plug & Connector Accessories
Appleton Electric
Bushing Bags and Crown Bushings, 150A
Mfr # PTGBDE
Zoro # G3947535
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Silver
- Material Neoprene Rubber
- Includes (4) Bushings, Bushing Crown
- For Use With 150 A Pin and Sleeve Plug and Connector
- Amps 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # PTGBDE
- Zoro # G3947535
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Item | Bushing Bags and Crown Bushings |
Color | Black, Silver |
Material | Neoprene Rubber |
Includes | (4) Bushings, Bushing Crown |
For Use With | 150 A Pin and Sleeve Plug and Connector |
Amps | 150 |
NEMA Enclosure Rating | 3, 3R, 4, 4X |
For Environment | Hazardous Location |
Compatible with Series | Powertite(TM) |
Description
Bushing Bags and Crown Bushings, For Use With 150 A Pin and Sleeve Plug and Connector, Material Neoprene Rubber, NEMA Enclosure Rating 3, 3R, 4, 4X, Color Black, Silver, Includes (4) Bushings, Bushing Crown, Compatible with Series Powertite(TM), For Environment Hazardous Location
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat5, Punch Down, Black (5370)
- EATON BUSSMANN Open Fuse Block, G UL Class, 1 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3031S)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 100A, 700V AC, Indicating (A70QS100-4IL)
- FUNCTIONAL DEVICES-RIB Control Transformer, 240 VA, 60 °C, 24V AC, 120V AC (TR240VA001)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 3P, 3W (API-3033)
- APPLETON ELECTRIC Replacement, Receptacle, 30A, 4P, 4W (ARI-3044)
- APPLETON ELECTRIC Replacement, Receptacle, 60A, 4P, 4W (ARI-6044)
- APPLETON ELECTRIC Replacement Interior, Plug, 60A, 4P, 4W (API-6044)
- APPLETON ELECTRIC Replacement, Receptacle, 100-150A, 3P, 3W (ARI-1033)
- APPLETON ELECTRIC Replacement, Plug, 100 and 150A, 3P, 3W (API-1033)
- LEVITON Grd Cord Outl 15A-Blk (3W102-00E)
- Appleton Electric Plug & Connector Accessories