Shop All Vapor Tight Fixtures
Appleton Electric
Ballast Body, HPS, 150W
Mfr # MLBG15LMT
Zoro # G4622231
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 1
- Lamp Type High Pressure Sodium
- Lamp Watts 150
- Fixture Wattage 150
- Voltage 120 to 277VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # MLBG15LMT
- Zoro # G4622231
- Country of Origin Mexico
- Category Vapor Tight Fixtures
Dimensions
Length | 13 3/5 in |
Width | 13 3/5 in |
Height | 1 3/4 in |
Details
Item | Hazardous Location Ballast Body |
Lamp Quantity | 1 |
Lamp Type | High Pressure Sodium |
Lamp Watts | 150 |
Fixture Wattage | 150 |
Voltage | 120 to 277VAC |
Housing Material | Cast Copperfree Aluminum |
Lamp Included | No |
Ballast Type | Hazardous Location |
Ballast Max. Lamp Watts | 188 |
Mounting | Ceiling |
Fixture Type | Listed for simultaneous exposure to combustible dusts and flammable gases or vapors |
Ballast Voltage | 120/208/240/277 |
Ambient Temp. Range | 104 Degrees F |
Finish | Baked Gray Epoxy-Clad Finish |
Standards | Class I, Division 2, Groups A, B, C, D; Class I, Zone 2, AEx nA nR IIC (Z2); Class I, Zone 2, Ex nR IIC (Z); Class I, Zone 2, AEx, nR IIC (ZB); Class II, Division 1 and 2, Groups E, F, G; Class III; Simultaneous Exposure (Class I, Division 2/ Class II, Division 1); Fixtures Outside Type (Salt Water); Type 4X; IP66 |
Ballast Lamp Type | High Pressure Sodium |
Ballast Item | HID Ballast |
Housing Finish | Gray |
Fixture Ballast Type | Hazardous Location |
Ballast Bulb Type | High Pressure Sodium |
Description
Hazardous Location Ballast Body, High Pressure Sodium Ballast Bulb Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F20T12/D/ECO)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74301)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (23660-OSL)
- ILC Replacement for Westinghouse Mp100/u/m90/o/med replacement light bulb lamp (MP100/U/M90/O/MED WESTINGHOUSE)
- ILC Replacement For EIKO, VTS4CS40KU (VTS-4CS-40K-U)
- PORTOR 4FT LED Vaportight Luminaire, CCT Selectable and Wattage Selector (PT-VT2-4F-3CP)
- PORTOR 8FT 100W Vapor-seal LED Luminaire (CLVS-MO-100W)
- ILC Replacement For EIKO, VTS7CS40KU (VTS-7CS-40K-U)
- COLUMBIA LIGHTING Vapor Tight Fixture, LED, Rectangular, 48"L (LXEM4-35ML-RFA-EDU)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, 120/277V (CSVT L48 ALO3 MVOLT SWW3 80CRI)
- COLUMBIA LIGHTING Vapor Tight Fixture, 72W, 8600 lm, 4000K (LXEM8-40LW-RFA-EDU)
- Appleton Electric Vapor Tight Fixtures