Shop All Pin & Sleeve Receptacles
Appleton Electric
Back Box, 60/100A, 1" Hub, Strait, Feed-Thru
Mfr # AERC36
Zoro # G0118910
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Feed Through
- Amps 60/100
- Angle Straight
- Hub 1 in
- Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # AERC36
- Zoro # G0118910
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 6 1/2 in |
Width | 4 1/4 in |
Length (Straight Wireway) | 6 1/2 in |
Hub Diameter | 1 in |
Overall Length | 4.25 in |
Overall Height | 6.5 in |
Overall Width | 3.13 in |
Description
Back Box, Box Angle Straight, Current Rating 60 A, Hub Diameter 1 in, Hub Type Feed Through, Material Copper-Free Aluminum, Mount Type Recessed, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With AE Series Plugs, AE Series Receptacles Connectors, Hazardous Location Specification Not Rated, Housing Color Gray, Includes Not Applicable, Material Type Metallic, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Stud Clip, Spring Steel (449)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- SIEMENS Circuit Breaker, QP/MP Series 30A, 1 Pole, 120/240V AC (ITEQ130)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 3 Pole, 347/600V AC, B Curve (BDA36020)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-100)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 4W.NEMA 4X (VR341)
- MELTRIC 63-38075 INLET (63-38075)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- MELTRIC 17-18061 INLET (17-18061)
- Appleton Electric Pin & Sleeve Receptacles