Shop All Pin & Sleeve Receptacles
Appleton Electric
Back Box, 60/100A, 1-1/4"Hub, Strait, Metllc
Mfr # AERH46
Zoro # G5975873
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Dead End
- Amps 60/100
- Angle Straight
- Hub 1 1/4 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AERH46
- Zoro # G5975873
- UPC # 078138122963
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 6 in |
Width | 4 1/4 in |
Length (Straight Wireway) | 6 in |
Overall Height | 6.5 in |
Overall Length | 4.25 in |
Hub Diameter | 1.25 in |
Overall Width | 3.13 in |
Description
Back Box, Box Angle Straight, Current Rating 60 A, Hub Diameter 1.25 in, Hub Type Feed Through, Material Copper-Free Aluminum, Mount Type Recessed, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With AE Series Plugs, AE Series Receptacles Connectors, Hazardous Location Specification Not Rated, Housing Color Gray, Includes Not Applicable, Material Type Metallic, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 1.5" x 1.5" x 1' (6-Pack) (F1.5X1.5IB6)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081006)
- 3M 22-18 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG18-10FLX)
- 3M Butt Splice Connector, 22-18AWG, Red, PK250 (MH18BCK)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- HUBBELL Angle Back Box, 60A, 1-1/4" Hub, Feed-Thru (MB602W)
- HUBBELL Pin and Sleeve Receptacle, 100A, 120/208V (M5100R9)
- Appleton Electric Pin & Sleeve Receptacles