Shop All Pin & Sleeve Receptacles
Appleton Electric
Back Box, 60/100A, 1-1/2"Hub, Dead End, Strt
Mfr # AERH56
Zoro # G5902181
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Dead End
- Amps 60/100
- Angle Straight
- Hub 1 1/2 in
- Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AERH56
- Zoro # G5902181
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 6 1/2 in |
Width | 4 1/4 in |
Length (Straight Wireway) | 6 1/2 in |
Overall Length | 4.25 in |
Hub Diameter | 1.5 in |
Overall Width | 3.13 in |
Overall Height | 6.5 in |
Description
Back Box, Box Angle Straight, Current Rating 60 A, Hub Diameter 1.5 in, Hub Type Feed Through, Material Copper-Free Aluminum, Mount Type Recessed, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With AE Series Plugs, AE Series Receptacles Connectors, Hazardous Location Specification Not Rated, Housing Color Gray, Includes Not Applicable, Material Type Metallic, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 1 Pole, 240/415V AC, B Curve (M9F21106)
- SQUARE D Retainer, 4.30inWx5.40inL (HOM1RK)
- JOHNSON CONTROLS P32Af-1C Sensitive Pressure (P32AF-1C)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37314)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC (HBLS430R7W)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- Appleton Electric Pin & Sleeve Devices